This product requires certification to purchase.

13/100 x 1 in. Weld Pin

Duro Dyne National

13/100 x 1 in. Weld Pin

  • Fast #
  • Part #D26230
  • Item #4837285
  • Manufacturer Part #26230
4.4 out of 5 Customer Rating
Brand image
Duro Dyne National

13/100 x 1 in. Weld Pin

  • Fast #
  • Part #D26230
  • Item #4837285
  • Manufacturer Part #26230
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Sloped Washer (CTC) pins are low cost insulation fasteners designed to provide a strong mechanical anchor point for duct liner and a smooth transition from the insulation surface to the quilting depression.
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
13/100 in
Length
1 in
Package Quantity
Pack of 5000
Characteristics & Features
Coating
Zinc
Color Finish Name
Silver
Head Style
Sloped
Material
Steel
Warranty & Product Information
Product Type
Slope Pin
UPC
797582106304