This product requires certification to purchase.

15 ft. Rolled Steel and Zinc Plated 1/4 in. Eyelet

Duro Dyne National

15 ft. Rolled Steel and Zinc Plated 1/4 in. Eyelet

  • Fast #
  • Part #DUR30146
  • Item #9832616
  • Manufacturer Part #30146
5 out of 5 Customer Rating
Brand image
Duro Dyne National

15 ft. Rolled Steel and Zinc Plated 1/4 in. Eyelet

  • Fast #
  • Part #DUR30146
  • Item #9832616
  • Manufacturer Part #30146
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Duro Dyne Dyna-Tite eyelets are manufactured of zinc plated cold rolled steel and swaged to the wire rope cable with a hydraulic press
  • Dyna-Tite eyelet assemblies are available for installation with either a 1/4 in. or 3/8 in. fastener
  • They are available in 45°, 90° and straight variations and can also be purchased as a package with the appropriate cable lock
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1/4 in
Length
15 ft
Characteristics & Features
Material
Rolled Steel, Zinc Plated
Tool Type
Eyelet