This product requires certification to purchase.

16 in. Steel Access Door

Duro Dyne National

16 in. Steel Access Door

  • Fast #
  • Part #D6136
  • Item #9633471
  • Manufacturer Part #6136
4 out of 5 Customer Rating
Brand image
Duro Dyne National

16 in. Steel Access Door

  • Fast #
  • Part #D6136
  • Item #9633471
  • Manufacturer Part #6136
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 24 gauge galvanized steel construction
  • 10 stock sizes from 6x6 through 24x24
  • Integral frame with no open corners
  • Nesting door design eliminates compression & minimizes air leakage
  • Tested to 10’’SP with minimal leakage
  • Half inch wide gasketed frame for sealing integrity
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
24 ga
Height
16 in
Length
16 in
Thickness
2 in
Width
16 in
Characteristics & Features
Material
Steel
Number of Handles
Two Handle