This product requires certification to purchase.

16 x 16 in. Galvanized Steel Self Adhesive Cam Access Door

Duro Dyne National

16 x 16 in. Galvanized Steel Self Adhesive Cam Access Door

  • Fast #
  • Part #D7325
  • Item #9045348
  • Manufacturer Part #7325
4 out of 5 Customer Rating
Brand image
Duro Dyne National

16 x 16 in. Galvanized Steel Self Adhesive Cam Access Door

  • Fast #
  • Part #D7325
  • Item #9045348
  • Manufacturer Part #7325
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 24 ga. galvanized steel.
  • Fiberglass blanket. Closed cell foam liner optional.
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
24 ga
Height
16 in
Length
16 in
Thickness
2 in
Width
16 in
Characteristics & Features
Color Finish Category
Silver Tones
Color Finish Name
Silver
Material
Steel
Number of Handles
Two Handle
Warranty & Product Information
NSF Certified
No