This product requires certification to purchase.

18 ga. Red Handle Left Cut Snip

Duro Dyne National

18 ga. Red Handle Left Cut Snip

  • Fast #
  • Part #D818170
  • Item #10172358
  • Manufacturer Part #818170
3.2 out of 5 Customer Rating
Brand image
Duro Dyne National

18 ga. Red Handle Left Cut Snip

  • Fast #
  • Part #D818170
  • Item #10172358
  • Manufacturer Part #818170
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • All Snips cut 18ga
  • Ergonomic handle
  • Backed by one year “common sense” warranty
  • Cuts Left
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
18 ga
Characteristics & Features
Color Finish Name
Red
Direction of Cut
Left
Number of Tools Included
1
Proposition 65
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
Tool Type
Cutter
Warranty & Product Information
Type
D818170
UPC
797582573700