This product requires certification to purchase.

24 in. x 200 ft. Punture Resistat Dyn-O-Wrap

Duro Dyne National

24 in. x 200 ft. Punture Resistat Dyn-O-Wrap

  • Fast #
  • Part #D13382
  • Item #7717354
  • Manufacturer Part #13382
4.1 out of 5 Customer Rating
Brand image
Duro Dyne National

24 in. x 200 ft. Punture Resistat Dyn-O-Wrap

  • Fast #
  • Part #D13382
  • Item #7717354
  • Manufacturer Part #13382
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 100
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Designed to safeguard surfaces during construction, renovation, or maintenance projects.
  • Essential for protecting ducts, floors, and other surfaces from debris, paint, and damage.
  • Requires Certification
Dimensions & Measurements
Height
4 in
Length
200 ft
Size
24 in
Width
24 in
Characteristics & Features
Color Finish Category
Blues
Color Finish Name
Blue
Material
Plastic
Warranty & Product Information
Type
D13382
UPC
797582055824