This product requires certification to purchase.

3/8 in. Bolt & Nut Set - Pack of 125

Duro Dyne National

3/8 in. Bolt & Nut Set - Pack of 125

  • Fast #
  • Part #DUR21060
  • Item #2309091
  • Manufacturer Part #21060
3.1 out of 5 Customer Rating
Brand image
Duro Dyne National

3/8 in. Bolt & Nut Set - Pack of 125

  • Fast #
  • Part #DUR21060
  • Item #2309091
  • Manufacturer Part #21060
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 3/8 in. nuts and bolts set
  • Quick Snap® installation
  • Requires Certification
Dimensions & Measurements
Length
3/8 in
Package Quantity
Pack of 125
Thread Length
3/8
Characteristics & Features
Coating
Zinc Plated
Material
Stainless Steel
Warranty & Product Information
ASTM
ASTM A-307
Origin
Domestic
Type
DUR21060