This product requires certification to purchase.

3/8 x 6 in. Zinc Plated Threaded Rod

Duro Dyne National

3/8 x 6 in. Zinc Plated Threaded Rod

  • Fast #
  • Part #D21165
  • Item #8269320
  • Manufacturer Part #21165
3.7 out of 5 Customer Rating
Brand image
Duro Dyne National

3/8 x 6 in. Zinc Plated Threaded Rod

  • Fast #
  • Part #D21165
  • Item #8269320
  • Manufacturer Part #21165
3.7 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Zinc plated
  • Low carbon steel meeting the minimum requirements of ASTM A307, grade A
  • 60,000 PSI Tensile Strength
  • Five diameters; 1/4”, 3/8”, 1/2”, 5/8", 3/4"
  • Requires Certification

Documents

Dimensions & Measurements
Length
6 ft
Rod Size (in)
3/8 in
Characteristics & Features
Coating
Zinc
Color Finish Category
Silver Tones
Color Finish Name
Silver
Material
Zinc
Proposition 65
WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Grade
A
Warranty & Product Information
Application
Residential, Commercial
ASTM
ASTM A-307 Grade A