This product requires certification to purchase.

8-1/2 in. Stainless Steel Duct Clamp

Duro Dyne National

8-1/2 in. Stainless Steel Duct Clamp

  • Fast #
  • Part #D7007
  • Item #4324688
  • Manufacturer Part #7007
5 out of 5 Customer Rating
Brand image
Duro Dyne National

8-1/2 in. Stainless Steel Duct Clamp

  • Fast #
  • Part #D7007
  • Item #4324688
  • Manufacturer Part #7007
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Manufactured from 200 series stainless steel.
  • Secures with a 5/16” slotted hex head zinc plated carbon steel screw.
  • Each tie is a width of 1/2”
  • Dyna-Clamps can handle up to 60 PSI
  • Quick Release Feature for easy adjustments.
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
8-1/2 in
Duct Size
8 in
Characteristics & Features
Coating
Zinc
Color Finish Name
Silver
Material
Stainless Steel
Warranty & Product Information
Application
Residential, Commercial
UPC
797582028071