This product requires certification to purchase.

8 x 8 in. Galvanized Steel Self Adhesive Cam Access Door

Duro Dyne National

8 x 8 in. Galvanized Steel Self Adhesive Cam Access Door

  • Fast #
  • Part #D7321
  • Item #8271033
  • Manufacturer Part #7321
3.1 out of 5 Customer Rating
Brand image
Duro Dyne National

8 x 8 in. Galvanized Steel Self Adhesive Cam Access Door

  • Fast #
  • Part #D7321
  • Item #8271033
  • Manufacturer Part #7321
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 24 ga. galvanized steel.
  • Fiberglass blanket. Closed cell foam liner optional.
  • Two Cams and latches on all cam only doors 12 ” and under. Four Cams and latches on larger cam only sizes. Cams and latches are constructed of galvanized steel.
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
24 ga
Height
8 in
Length
8 in
Thickness
1-1/2 in
Width
8 in
Characteristics & Features
Color Finish Category
Silver Tones
Color Finish Name
Silver
Material
Steel
Number of Handles
Two Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
Warranty & Product Information
NSF Certified
No