This product requires certification to purchase.

9/16 x 9 in. Magnetic Drift Pin Ratchet Tool

Duro Dyne National

9/16 x 9 in. Magnetic Drift Pin Ratchet Tool

  • Fast #
  • Part #D13289
  • Item #7545520
  • Manufacturer Part #13289
4.5 out of 5 Customer Rating
Brand image
Duro Dyne National

9/16 x 9 in. Magnetic Drift Pin Ratchet Tool

  • Fast #
  • Part #D13289
  • Item #7545520
  • Manufacturer Part #13289
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
9 in
Number of Pieces
1 Piece
Weight
1.12 lb
Characteristics & Features
Drive Size
9/16 in
Material
Cast Steel
Number of Tools Included
1
Tool Type
Ratchet
Warranty & Product Information
Application
Heavy Duty