This product requires certification to purchase.

9 in. Sintered Steel, Stainless Steel and Zinc Alloy Lock

Duro Dyne National

9 in. Sintered Steel, Stainless Steel and Zinc Alloy Lock

  • Fast #
  • Part #DUR31116
  • Item #10050942
  • Manufacturer Part #31116
3.6 out of 5 Customer Rating
Brand image
Duro Dyne National

9 in. Sintered Steel, Stainless Steel and Zinc Alloy Lock

  • Fast #
  • Part #DUR31116
  • Item #10050942
  • Manufacturer Part #31116
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Dyna-Tate CL18-WC4 cable lock is for use with WC4-CL18 wire rope
  • These size wire ropes are available in 500 foot rolls
  • The CL18-WC4 has a working load limit of up to 250 lbs
  • As with all Dyna-Tate cable locks, the CL18-WC4 features an easy release pin for simple adjustments without the use of tools
  • The CL18-WC4 cable lock has been SMACNA approved for seismic applications
  • Requires Certification
Dimensions & Measurements
Height
4 in
Length
9 in
Package Quantity
Box of 10
Width
3 in
Characteristics & Features
Material
Sintered Steel, Stainless Steel, Zinc Alloy
Tool Type
Lock
Work Load Limit
250 lb