This product requires certification to purchase.

CTC200 2 SLOPE PIN For 2 Liner (3000)

Duro Dyne National

CTC200 2 SLOPE PIN For 2 Liner (3000)

  • Fast #
  • Part #D26233
  • Item #4837288
  • Manufacturer Part #26233
4.7 out of 5 Customer Rating
Brand image
Duro Dyne National

CTC200 2 SLOPE PIN For 2 Liner (3000)

  • Fast #
  • Part #D26233
  • Item #4837288
  • Manufacturer Part #26233
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Sloped Washer (CTC) pins are low cost insulation fasteners designed to provide a strong mechanical anchor point for duct liner and a smooth transition from the insulation surface to the quilting depression.
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
13/100 in
Length
781/1000 in
Package Quantity
Pack of 3000
Characteristics & Features
Coating
Zinc
Color Finish Name
Silver
Head Style
Sloped
Material
Steel
Warranty & Product Information
Product Type
Slope Pin
Type
D26233
UPC
797582106335