This product requires certification to purchase.

1 in. x 96 in. 16 ga. Galvanized Steel Hanger Strap

Duro Dyne National

Dyn-O-Mate® 1 in. x 96 in. 16 ga. Galvanized Steel Hanger Strap

  • Fast #
  • Part #D13057
  • Item #10562013
  • Manufacturer Part #13057
3.3 out of 5 Customer Rating
Brand image
Duro Dyne National

Dyn-O-Mate® 1 in. x 96 in. 16 ga. Galvanized Steel Hanger Strap

  • Fast #
  • Part #D13057
  • Item #10562013
  • Manufacturer Part #13057
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Versatile product used for hanging ductwork
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
16 ga
Length
8 ft
Width
1 in
Characteristics & Features
Coating
Galvanized
Collection
Dyn-O-Mate®
Color Finish Category
Yellows
Color Finish Name
Yellow
Material
Steel
Warranty & Product Information
Origin
Domestic
Product Type
Hanger Strap
Type
D13057