This product requires certification to purchase.

8 in. Nylon Mini Cable Ties in Black (Pack of 100)

Duro Dyne National

Dyn-O-Tie® 8 in. Nylon Mini Cable Ties in Black (Pack of 100)

  • Fast #
  • Part #DUR6253
  • Item #11544809
  • Manufacturer Part #6253
5 out of 5 Customer Rating
Brand image
Duro Dyne National

Dyn-O-Tie® 8 in. Nylon Mini Cable Ties in Black (Pack of 100)

  • Fast #
  • Part #DUR6253
  • Item #11544809
  • Manufacturer Part #6253
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
7-87/100 in
Width
1-97/100 in
Characteristics & Features
Collection
Dyn-O-Tie®
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Material Type
Nylon
Warranty & Product Information
Product Type
Cable Tie
Type
DUR6253
UPC
797582026534