This product requires certification to purchase.

24 in. x 200 ft. Dyn-o-wrap Roll

Duro Dyne National

Dyn-O-Wrap 24 in. x 200 ft. Dyn-o-wrap Roll

  • Fast #
  • Part #D13380
  • Item #3449878
  • Manufacturer Part #13380
5 out of 5 Customer Rating
Brand image
Duro Dyne National

Dyn-O-Wrap 24 in. x 200 ft. Dyn-o-wrap Roll

  • Fast #
  • Part #D13380
  • Item #3449878
  • Manufacturer Part #13380
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Excellent adhesion to ductwork, yet easily removable without leaving residue
  • UV resistant and waterproof
  • Color: Lightning blue
  • Adhesive color: Water clear
  • Temperature range: 60° - 80°F
  • Humidity range: 30% - 70%
  • Lengthy heat, moisture and direct sunlight exposure can negatively affect the product performance
  • Cohesive products should be protected from direct UV contact
  • Up to a six-month shelf life: Stored in airtight (white) bags, to keep film from drying out
  • Requires Certification

Documents

Dimensions & Measurements
Length
200 ft
Width
24 in
Characteristics & Features
Collection
Dyn-O-Wrap
Material
Plastic
Electrical & Operational Information
Temperature Range
60 to 80 Deg F
Warranty & Product Information
Product Type
Duct Wrap