This product requires certification to purchase.

10 x 1 in. Point Screw

Duro Dyne National

Pro Point® 10 x 1 in. Point Screw

  • Fast #
  • Part #D14191
  • Item #3449669
  • Manufacturer Part #14191
5 out of 5 Customer Rating
Brand image
Duro Dyne National

Pro Point® 10 x 1 in. Point Screw

  • Fast #
  • Part #D14191
  • Item #3449669
  • Manufacturer Part #14191
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Designed to fasten heavy gauge metals
  • Assure accurately sized holes for maximum holding power
  • Eliminates the need for hole preparation
  • Laser heat-treated cutting edges last longer
  • Box joint diagonal
  • Requires Certification

Documents

Dimensions & Measurements
Head Diameter
1 in
Length
1 in
Size
#10
Thread Length
10
Thread Size
1 in
Characteristics & Features
Coating
Zinc Plated
Collection
Pro Point®
Color Finish Name
Silver
Material
Steel, Zinc
Screw Head
Hex Head
Electrical & Operational Information
Drive Type
Hex Unslotted
Warranty & Product Information
Product Type
Screw