This product requires certification to purchase.

10 x 3/4 High Head Pro Point Self-Drilling Screws (Pack of 1000)

Duro Dyne National

Propoint® 10 x 3/4 High Head Pro Point Self-Drilling Screws (Pack of 1000)

  • Fast #
  • Part #DUR14210
  • Item #8269822
  • Manufacturer Part #14210
4.4 out of 5 Customer Rating
Brand image
Duro Dyne National

Propoint® 10 x 3/4 High Head Pro Point Self-Drilling Screws (Pack of 1000)

  • Fast #
  • Part #DUR14210
  • Item #8269822
  • Manufacturer Part #14210
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
3/4 in
Size
#10
Characteristics & Features
Collection
Propoint®
Color Finish Name
Zinc Plated
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
Screw Head
Hex Head
Electrical & Operational Information
Drive Type
Hex Unslotted
Warranty & Product Information
Product Type
Screw
Type
DUR14210