This product requires certification to purchase.

1/2 in. 7mm Super Saber Screw 1000 Pack

Duro Dyne National

Super Sabers® 1/2 in. 7mm Super Saber Screw 1000 Pack

  • Fast #
  • Part #D14159
  • Item #7300387
  • Manufacturer Part #14159
4.5 out of 5 Customer Rating
Brand image
Duro Dyne National

Super Sabers® 1/2 in. 7mm Super Saber Screw 1000 Pack

  • Fast #
  • Part #D14159
  • Item #7300387
  • Manufacturer Part #14159
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Conformance - Meets or exceeds JIS 1125 specifications for cone point screws
  • Material - Cold heading quality steel wire
  • Corrosion Resistance - Zinc plated
  • Hardness - Case hardened to Rockwell C55 minimum
  • Head Configuration - Hexagonal slotted
  • Twin lead point (two continuous threads)
  • Requires Certification

Documents

Dimensions & Measurements
Head Diameter
1/4 in
Length
1/2 in
Package Quantity
Pack of 1000
Size
#7
Thread Length
0.5
Thread Size
7 mm
Characteristics & Features
Coating
Zinc Plated
Collection
Super Sabers®
Color Finish Name
Silver
Material
Steel, Zinc
Screw Head
Hex Head
Electrical & Operational Information
Drive Type
Slotted
Warranty & Product Information
Product Type
Screw