This product requires certification to purchase.

10 x 3/4 in. Super Saber Screw

Duro Dyne National

Super Sabers® 10 x 3/4 in. Super Saber Screw

  • Fast #
  • Part #D14163
  • Item #3449662
  • Manufacturer Part #14163
4.1 out of 5 Customer Rating
Brand image
Duro Dyne National

Super Sabers® 10 x 3/4 in. Super Saber Screw

  • Fast #
  • Part #D14163
  • Item #3449662
  • Manufacturer Part #14163
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Designed for light- to medium-guage materials
  • Super saber point offers one-step fastening
  • Once pierced, thread propels the screw through metal rapidly and almost without effort
  • For steam and nonshock water, oil, gas or volatile fluids.
  • Air tested.
  • Streamlined body, cylindrically designed to withstand high internal pressures and line strains.
  • Stainless steel seat rings which fit into body under hydraulic pressure, provide high resistance to wear, temperature, galling and scoring.
  • Easily replaceable disc absorbs normal seating wear.
  • Nonasbestos composition packing in bronze gland-equipped stuffing box.
  • Easy dismantle.
  • Requires Certification

Documents

Dimensions & Measurements
Head Diameter
5/16 in
Length
3/4 in
Package Quantity
Pack of 1000
Size
#10
Thread Length
10
Thread Size
3/4 in
Characteristics & Features
Coating
Zinc Plated
Collection
Super Sabers®
Color Finish Name
Silver
Material
Steel, Zinc
Screw Head
Hex Head
Electrical & Operational Information
Drive Type
Slotted
Warranty & Product Information
Product Type
Screw