This product requires certification to purchase.

2 in. x 8 mm. Super Saber Point Self-Piercing Screws in White (100 Pack)

Duro Dyne National

Super Sabers® 2 in. x 8 mm. Super Saber Point Self-Piercing Screws in White (100 Pack)

  • Fast #
  • Part #D15180
  • Item #3412132
  • Manufacturer Part #15180
4.3 out of 5 Customer Rating
Brand image
Duro Dyne National

Super Sabers® 2 in. x 8 mm. Super Saber Point Self-Piercing Screws in White (100 Pack)

  • Fast #
  • Part #D15180
  • Item #3412132
  • Manufacturer Part #15180
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Designed for light- to medium-guage materials
  • Super saber point offers one-step fastening
  • Once pierced, thread propels the screw through metal rapidly and almost without effort
  • Requires Certification

Documents

Dimensions & Measurements
Head Diameter
1/4 in
Length
2 in
Package Quantity
Pack of 100
Size
#8
Thread Length
8
Thread Size
2 in
Characteristics & Features
Coating
Zinc Plated
Collection
Super Sabers®
Color Finish Category
Silver Tones
Color Finish Name
Silver
Head Style
Hex
Material
Steel, Zinc
Screw Head
Hex Head
Electrical & Operational Information
Drive Type
Slotted
Warranty & Product Information
Product Type
Screw
UPC
797582061801