This product requires certification to purchase.

8 mm x 1 in. Zinc Plated Hex Slotted Self-Drilling & Tapping Screw (Pack of 500)

Duro Dyne National

Super Sabers® 8 mm x 1 in. Zinc Plated Hex Slotted Self-Drilling & Tapping Screw (Pack of 500)

  • Fast #
  • Part #D14252
  • Item #9695246
  • Manufacturer Part #14252
5 out of 5 Customer Rating
Brand image
Duro Dyne National

Super Sabers® 8 mm x 1 in. Zinc Plated Hex Slotted Self-Drilling & Tapping Screw (Pack of 500)

  • Fast #
  • Part #D14252
  • Item #9695246
  • Manufacturer Part #14252
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Conformance - Meets or exceeds JIS 1125 specifications for cone point screws
  • Material - Cold heading quality steel wire
  • Corrosion Resistance - Zinc plated
  • Hardness - Case hardened to Rockwell C55 minimum
  • Head Configuration - Hexagonal slotted
  • Twin lead point (two continuous threads)
  • Requires Certification

Documents

Dimensions & Measurements
Head Diameter
0.25
Length
1 in
Package Quantity
Pack of 500
Size
#8
Thread Size
8 mm
Characteristics & Features
Coating
Zinc Plated
Collection
Super Sabers®
Color Finish Category
Silver Tones
Color Finish Name
Silver
Head Style
Hex
Material
Steel, Zinc
Screw Head
Hex Head
Electrical & Operational Information
Drive Type
Slotted
Warranty & Product Information
Product Type
Screw