This product requires certification to purchase.

8 mm x 3/4 in. Zinc Plated Hex Slotted Self-Drilling & Tapping Screw (Pack of 25000)

Duro Dyne National

Super Sabers® 8 mm x 3/4 in. Zinc Plated Hex Slotted Self-Drilling & Tapping Screw (Pack of 25000)

  • Fast #
  • Part #DUR15004
  • Item #9054940
  • Manufacturer Part #15004
4.8 out of 5 Customer Rating
Brand image
Duro Dyne National

Super Sabers® 8 mm x 3/4 in. Zinc Plated Hex Slotted Self-Drilling & Tapping Screw (Pack of 25000)

  • Fast #
  • Part #DUR15004
  • Item #9054940
  • Manufacturer Part #15004
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Conformance - Meets or exceeds JIS 1125 specifications for cone point screws
  • Material - Cold heading quality steel wire
  • Corrosion Resistance - Zinc plated
  • Hardness - Case hardened to Rockwell C55 minimum
  • Head Configuration - Hexagonal slotted
  • Twin lead point (two continuous threads)
  • Requires Certification
Dimensions & Measurements
Head Diameter
0.25
Length
3/4 in
Package Quantity
Pack of 25000
Size
#8
Thread Length
0.75
Thread Size
8 mm
Characteristics & Features
Coating
Zinc Plated
Collection
Super Sabers®
Color Finish Category
Silver Tones
Color Finish Name
Silver
Head Style
Hex
Material
Steel, Zinc
Screw Head
Hex Head
Electrical & Operational Information
Drive Type
Slotted
Warranty & Product Information
Application
Light to Medium Gauge
Product Type
Screw