This product requires certification to purchase.

#8 x 1-1/2 in. Zinc Plated Steel Hex Head Screw (Pack of 1000)

Duro Dyne National

Super Sabers® #8 x 1-1/2 in. Zinc Plated Steel Hex Head Screw (Pack of 1000)

  • Fast #
  • Part #D14175
  • Item #3449672
  • Manufacturer Part #14175
5 out of 5 Customer Rating
Brand image
Duro Dyne National

Super Sabers® #8 x 1-1/2 in. Zinc Plated Steel Hex Head Screw (Pack of 1000)

  • Fast #
  • Part #D14175
  • Item #3449672
  • Manufacturer Part #14175
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Designed for light- to medium-gauge materials
  • Super saber point offers one-step fastening
  • Once pierced, thread propels the screw through metal rapidly and almost without effort
  • Cylindrically-shaped body
  • Strong and lightweight
  • Straight-through flow with full diameter seat openings
  • No asbestos composition packing filled in deep stuffing box provides tight stem seal
  • Class 125.
  • Meet material and design requirements of Fed. Spec
  • WW-V-54d, Class A, Type II valves
  • Requires Certification

Documents

Dimensions & Measurements
Head Diameter
0.25
Length
1-1/2 in
Package Quantity
Pack of 1000
Size
#8
Thread Length
1.5
Characteristics & Features
Coating
Zinc Plated
Collection
Super Sabers®
Color Finish Category
Silver Tones
Color Finish Name
Silver
Head Style
Hex
Material
Steel, Zinc
Screw Head
Hex Head
Electrical & Operational Information
Drive Type
Slotted
Warranty & Product Information
Product Type
Screw