This product requires certification to purchase.

SAF 8 X 2 SABER Pt Screw (500/PK)

Duro Dyne National

Super Sabers® SAF 8 X 2 SABER Pt Screw (500/PK)

  • Fast #
  • Part #D14221
  • Item #1602933
  • Manufacturer Part #14221
3.1 out of 5 Customer Rating
Brand image
Duro Dyne National

Super Sabers® SAF 8 X 2 SABER Pt Screw (500/PK)

  • Fast #
  • Part #D14221
  • Item #1602933
  • Manufacturer Part #14221
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Conformance - Meets or exceeds JIS 1125 specifications for cone point screws
  • Material - Cold heading quality steel wire
  • Corrosion Resistance - Zinc plated
  • Hardness - Case hardened to Rockwell C55 minimum
  • Head Configuration - Hexagonal slotted
  • Twin lead point (two continuous threads)
  • Requires Certification

Documents

Dimensions & Measurements
Head Diameter
1/4 in
Length
2 in
Package Quantity
Pack of 500
Size
#8
Characteristics & Features
Coating
Zinc Plated
Collection
Super Sabers®
Color Finish Name
Silver
Material
Steel, Zinc
Screw Head
Hex Head
Electrical & Operational Information
Drive Type
Slotted
Warranty & Product Information
Product Type
Screw
Type
D14221