This product requires certification to purchase.

13/100 x 1-1/2 in. Weld Pin

Duro Dyne National

Target® 13/100 x 1-1/2 in. Weld Pin

  • Fast #
  • Part #D26218
  • Item #1945691
  • Manufacturer Part #26218
5 out of 5 Customer Rating
Brand image
Duro Dyne National

Target® 13/100 x 1-1/2 in. Weld Pin

  • Fast #
  • Part #D26218
  • Item #1945691
  • Manufacturer Part #26218
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 150# flanges Only
  • Bolt quantities for two flanges
  • Carbon steel material
  • Zinc plated
  • Sizes 2 in to 12 in
  • Material: ASTM A-307 grade A
  • Dimensions: ASME B18.2.1
  • Tensile: 60 KSI Minimum
  • Elongation: 18% Minimum
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
13/100 in
Length
1-1/2 in
Characteristics & Features
Collection
Target®
Warranty & Product Information
Product Type
Weld Pin, Washer
UPC
797582106182