This product requires certification to purchase.

76 lb. Bottom Barrel Brown Paper Grocery Bags (400 Per Case)

Duro Paper Bag Mfg

76 lb. Bottom Barrel Brown Paper Grocery Bags (400 Per Case)

  • Fast #
  • Part #D80080
  • Item #10122332
  • Manufacturer Part #80080
5 out of 5 Customer Rating
Duro Paper Bag Mfg

76 lb. Bottom Barrel Brown Paper Grocery Bags (400 Per Case)

  • Fast #
  • Part #D80080
  • Item #10122332
  • Manufacturer Part #80080
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • BPI® certified compostable
  • How2Recycle® labeling
  • Virgin bags are SFI certified
  • Printing capabilities - 1/6 BBL- up to 4 colors on 4 sides, 1/7 BBL - up to 3 colors on 2 sides, 1/8 BBL - up to 3 colors on 4 sides
  • Requires Certification
Dimensions & Measurements
Capacity
76 lb
Height
17 in
Length
12 in
Width
7 in
Characteristics & Features
Color Finish Category
Browns
Color Finish Name
Brown
Material
Paper
Warranty & Product Information
Product Type
Grocery Bag
Type
D80080
UPC
079594800808