This product requires certification to purchase.

57 lb. Self Opening Brown Paper Grocery Bags (400 Per Case)

Duro Paper Bag Mfg

Bulwark 57 lb. Self Opening Brown Paper Grocery Bags (400 Per Case)

  • Fast #
  • Part #D71008
  • Item #10122327
  • Manufacturer Part #71008
3.3 out of 5 Customer Rating
Duro Paper Bag Mfg

Bulwark 57 lb. Self Opening Brown Paper Grocery Bags (400 Per Case)

  • Fast #
  • Part #D71008
  • Item #10122327
  • Manufacturer Part #71008
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • Perfect for takeout and grocery applications
  • Resists humidity
  • Heavy duty virgin natural kraft paper
  • BPI® certified compostable
  • Requires Certification
Dimensions & Measurements
Capacity
8 lb
Height
12-43/100 in
Length
6-3/25 in
Width
4-3/25 in
Characteristics & Features
Collection
Bulwark
Color Finish Category
Browns
Color Finish Name
Brown
Material
Paper
Warranty & Product Information
Forest Stewardship Council (FSC)
Yes
Product Type
Bag
Type
D71008
UPC
079594710084