This product requires certification to purchase.

4 in. Plunger

Durst

4 in. Plunger

  • Fast #
  • Part #DA3409
  • Item #7018878
  • Manufacturer Part #A3409
3.6 out of 5 Customer Rating
Durst

4 in. Plunger

  • Fast #
  • Part #DA3409
  • Item #7018878
  • Manufacturer Part #A3409
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
4 in
Included Components
Caddy Included
No
Characteristics & Features
Material
Brass
Warranty & Product Information
GSA Approved
No
NSF Certified
No
UL Listed
No