This product requires certification to purchase.

Active Gold 12 Air Purifier

Dust Free

Active Gold 12 Air Purifier

  • Fast #
  • Part #RECDF13071
  • Item #11739429
  • Manufacturer Part #DF13071
3.1 out of 5 Customer Rating
Brand image
Dust Free

Active Gold 12 Air Purifier

  • Fast #
  • Part #RECDF13071
  • Item #11739429
  • Manufacturer Part #DF13071
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • ADVANCED TECHNOLOGY: Combines carbon fiber ionizers, germicidal UV, and photocatalysts for comprehensive IAQ solutions.
  • DURABLE CONSTRUCTION: Engineered with corrosion-resistant materials for enhanced durability and designed to endure high humidity, salt, and temperature environments.
  • CERTIFIED SAFETY STANDARDS: Meets UL 2998 standards for zero ozone emissions and is CARB-certified.
  • SAFE AND SECURE: Features a twist-lock power cord for secure connections and a gasket-sealed mounting plate for easy installation.
  • RELIABLE PERFORMANCE: Includes a 24V auxiliary power port and 3000V surge protection for reliable performance in various environments.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
9-3/5 in
Height
8-1/4 in
Size
12 in
Width
17-1/4 in
Electrical & Operational Information
Volts
20/32V
Warranty & Product Information
Product Type
Electronic Air Cleaner
Type
RECDF13071
UPC
747454000186