This product requires certification to purchase.

Duct-Free B-Cabinet Width Furnace Riser Base

Dust Free

Duct-Free B-Cabinet Width Furnace Riser Base

  • Fast #
  • Part #RECDF20071
  • Item #11701746
  • Manufacturer Part #RECDF20071
3.2 out of 5 Customer Rating
Brand image
Dust Free

Duct-Free B-Cabinet Width Furnace Riser Base

  • Fast #
  • Part #RECDF20071
  • Item #11701746
  • Manufacturer Part #RECDF20071
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 14
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dual Returns: Lifts the furnace off the floor allowing airflow through both bottom and side returns.
  • MERV Expansion: Designed to accommodate larger filter cabinets and allow for higher MERV ratings without sacrificing flow resistance.
  • Airflow Volume: Increases the total area of filtered airflow into the system in vertical installations.
  • Reduced Pressure Drop: Helps reduce pressure drop in the system.
  • Sturdy Construction and Match Fit: Built with sturdy 22-gauge painted steel to support the furnace and accessories, available in four models to match various furnace sizes.
  • Requires Certification

Documents

Dimensions & Measurements
Height
30-4/5 in
Length
19-4/5 in
Size
19-4/5 in L x 8-1/8 in W x 30-4/5 in H
Thickness
8-1/8 in
Width
8-1/8 in
Characteristics & Features
Material
Steel
Warranty & Product Information
Type
RECDF20071
UPC
747454013001