This product requires certification to purchase.

Outdoor Trash and Recycle Bin in Brushed Stainless Steel

Dynamic Cooking Systems

Outdoor Trash and Recycle Bin in Brushed Stainless Steel

  • Fast #
  • Part #DTB120
  • Item #7011215
  • Manufacturer Part #TB1-20
5 out of 5 Customer Rating
Brand image
Dynamic Cooking Systems

Outdoor Trash and Recycle Bin in Brushed Stainless Steel

  • Fast #
  • Part #DTB120
  • Item #7011215
  • Manufacturer Part #TB1-20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Capacity
10 gal
Depth
25 in
Height
29-1/8 in
Width
20-5/26 in
Characteristics & Features
Color Finish Name
Brushed Stainless Steel
Material
Stainless Steel
Material Type
304
Proposition 65
WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
Warranty & Product Information
Product Type
Waste Container, Recycling Container, Container
UPC
780405714978