This product requires certification to purchase.

3/4 in. Brass Ball Valve

DynaQuip Controls

3/4 in. Brass Ball Valve

  • Fast #
  • Part #DWCVLFF
  • Item #9435033
  • Manufacturer Part #WCVLF34
3.4 out of 5 Customer Rating
Brand image
DynaQuip Controls

3/4 in. Brass Ball Valve

  • Fast #
  • Part #DWCVLFF
  • Item #9435033
  • Manufacturer Part #WCVLF34
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Valve Body Material:
Brass
Valve Size:
3/4 in
Valve Type:
Ball Valve