This product requires certification to purchase.

200/240V Hand Dryer in Sprayed Nickel

Dyson

Airblade V 200/240V Hand Dryer in Sprayed Nickel

  • Fast #
  • Part #D30717201
  • Item #7245778
  • Manufacturer Part #307172-01
4.7 out of 5 Customer Rating
Brand image
Dyson

Airblade V 200/240V Hand Dryer in Sprayed Nickel

  • Fast #
  • Part #D30717201
  • Item #7245778
  • Manufacturer Part #307172-01
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Sprayed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 56
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Dry time: 12 seconds
  • NSF certified
  • Quiet Mark certified
  • ADA compliant
  • HEPA filter
  • Touch-free operation
  • Five year warranty
  • Slim profile: no recessing required
  • Low operating cost
  • Small carbon footprint
  • Requires Certification
Dimensions & Measurements
CFM
42.38 ft3/min
Depth
4 in
Height
15-1/2 in
Width
9-1/4 in
Characteristics & Features
Collection
Airblade V
Color Finish Category
Nickel Tones
Color Finish Name
Sprayed Nickel
Material Type
ABS, Polycarbonate
Electrical & Operational Information
Volts
200/240V
Warranty & Product Information
UPC
885609009797