This product requires certification to purchase.

59.3 cfm Hand Dryer in Sprayed Nickel

Dyson

Airblade™ V 59.3 cfm Hand Dryer in Sprayed Nickel

  • Fast #
  • Part #D96469101
  • Item #5138030
  • Manufacturer Part #964691-01
5 out of 5 Customer Rating
Brand image
Dyson

Airblade™ V 59.3 cfm Hand Dryer in Sprayed Nickel

  • Fast #
  • Part #D96469101
  • Item #5138030
  • Manufacturer Part #964691-01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Dyson Airblade™ V Back Panel
  • Hand dryer not included
  • Requires Certification
Dimensions & Measurements
CFM
59.3 ft3/min
Depth
4 in
Height
15-1/2 in
Thickness
0.031 in
Width
9-1/4 in
Characteristics & Features
Collection
Airblade™ V
Color Finish Category
Nickel Tones
Color Finish Name
Sprayed Nickel
Electrical & Operational Information
AMP
11.7, 7.3
RPM
92000
Volts
120V
Watts
1400 W
Warranty & Product Information
Type
D96469101