This product requires certification to purchase.

Corded Plastic Disposable Ear Plugs (Box of 200) in Yellow

E-A-R™

E-A-R™ Classic™ Corded Plastic Disposable Ear Plugs (Box of 200) in Yellow

  • Fast #
  • Part #3M7000002301
  • Item #5051918
  • Manufacturer Part #7000002301
5 out of 5 Customer Rating
Brand image
E-A-R™

E-A-R™ Classic™ Corded Plastic Disposable Ear Plugs (Box of 200) in Yellow

  • Fast #
  • Part #3M7000002301
  • Item #5051918
  • Manufacturer Part #7000002301
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 70
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Proprietary soft, slow-recovery foam is comfortable and helps with earplug fitting
  • Moisture-resistant foam
  • Compatible with the 3M™ E-A-Rfit™ Validation System
  • Dispenser packaging option available for uncorded earplugs
  • Features a Noise Reduction Rating (NRR)* of 29 dB
  • CSA Class AL
  • Requires Certification

Documents

Dimensions & Measurements
Package Quantity
Box of 200
Characteristics & Features
Collection
E-A-R™ Classic™
Color Finish Name
Yellow
Corded Cordless
Corded
Material
Plastic
Material Type
PVC
Noise Reduction Rating
29
Reusable
No
Warranty & Product Information
UPC
080529110015