This product requires certification to purchase.

20 x 25 in. Filter Base 22 Gauge

E-Z Filter Base Mfg

20 x 25 in. Filter Base 22 Gauge

  • Fast #
  • Part #EZ2025FCW
  • Item #1358551
  • Manufacturer Part #EZ-2025-FCW
4.5 out of 5 Customer Rating
E-Z Filter Base Mfg

20 x 25 in. Filter Base 22 Gauge

  • Fast #
  • Part #EZ2025FCW
  • Item #1358551
  • Manufacturer Part #EZ-2025-FCW
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Keeps evaporator coils clean to improve efficiency
  • Requires Certification
Dimensions & Measurements
Depth
4 in
Height
22 in
Length
25 in
Width
25 in
Characteristics & Features
Material
Steel
Warranty & Product Information
Product Type
Filter Base