This product requires certification to purchase.

20 x 25 in. Filter Base

E-Z Filter Base Mfg

20 x 25 in. Filter Base

  • Fast #
  • Part #EZ2025FCN
  • Item #2490384
  • Manufacturer Part #EZ2025FCN
3.7 out of 5 Customer Rating
Brand image
E-Z Filter Base Mfg

20 x 25 in. Filter Base

  • Fast #
  • Part #EZ2025FCN
  • Item #2490384
  • Manufacturer Part #EZ2025FCN
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Keeps evaporator coils clean to improve efficiency
  • Requires Certification
Dimensions & Measurements
Height
4 in
Length
25 in
Width
20 in
Characteristics & Features
Material
Steel
Warranty & Product Information
Product Type
Filter Base