This product requires certification to purchase.

24 x 24 in. 22 Gauge Filter Base

E-Z Filter Base Mfg

24 x 24 in. 22 Gauge Filter Base

  • Fast #
  • Part #EZ2424
  • Item #1358548
  • Manufacturer Part #EZ-2424
4.1 out of 5 Customer Rating
E-Z Filter Base Mfg

24 x 24 in. 22 Gauge Filter Base

  • Fast #
  • Part #EZ2424
  • Item #1358548
  • Manufacturer Part #EZ-2424
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Keeps evaporator coils clean to improve efficiency
  • Requires Certification
Dimensions & Measurements
Height
4 in
Length
24 in
Width
24 in
Characteristics & Features
Material
Steel
Warranty & Product Information
Product Type
Filter Base