This product requires certification to purchase.

0.31 in. Solder

E-Z Weld

0.31 in. Solder

  • Fast #
  • Part #FPH01143
  • Item #8962419
  • Manufacturer Part #PH01143
3.6 out of 5 Customer Rating
Brand image
E-Z Weld

0.31 in. Solder

  • Fast #
  • Part #FPH01143
  • Item #8962419
  • Manufacturer Part #PH01143
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
5/16 in
Size
0.31 in
Characteristics & Features
Composition
50/50
Warranty & Product Information
Product Type
Solder
UPC
031427014431