This product requires certification to purchase.

13 HP 30 Gal 175 Max Psi 24 CFM Two-Stage Truck Mount Gas Reciprocating Air Compressor Electric Start Honda Engine

Eagle

13 HP 30 Gal 175 Max Psi 24 CFM Two-Stage Truck Mount Gas Reciprocating Air Compressor Electric Start Honda Engine

  • Fast #
  • Part #W11G30TRKE
  • Item #12455626
  • Manufacturer Part #11G30TRKE
4.6 out of 5 Customer Rating
Eagle

13 HP 30 Gal 175 Max Psi 24 CFM Two-Stage Truck Mount Gas Reciprocating Air Compressor Electric Start Honda Engine

  • Fast #
  • Part #W11G30TRKE
  • Item #12455626
  • Manufacturer Part #11G30TRKE
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Heavy Duty Truck Mounted Two Stage Compressor
  • Continuous duty where a power cord won't or can't reach
  • Built to work hard and last a long time
  • 13-HP Honda GX340 Commercial Grade Electric Start Engine
  • Powerful, high efficiency reed valves and quiet & dependable
  • Sturdy metal belt guard protects the belt & the user
  • Electric and manual start for ease of operation (Battery & Cables Not Included)
  • Engine Idle Control: Reduces cost and excessive wear and tear
  • "V" Design: Minimizes vibration, improves cooling, extends compressor life
  • Solid Cast Iron 2-Stage Pump Ideal for service trucks & contractors running multiple tools. Individual removable cylinders for smoother cooler operation & easy maintenance
  • Requires Certification
Dimensions & Measurements
Capacity
30 gal
Height
38-1/2 in
Length
45 in
Pressure - Maximum
175 psi
Weight
362 lb
Width
19 in
Characteristics & Features
Portable
No
Proposition 65
WARNING: This product can expose you to chemicals including Carbon Black and Titanium Dioxide, which are known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Tank Style
Hotdog
Electrical & Operational Information
Horsepower
13 hp
Power Source
Gas
Warranty & Product Information
Product Type
Filter Kit
Type
W11G30TRKE
UPC
020791504051