This product requires certification to purchase.

2 HP 20Gal 125 Max PSI Oil-Free Single Stage Portable Electric (115 Volt) Reciprocating Air Compressor

Eagle

2 HP 20Gal 125 Max PSI Oil-Free Single Stage Portable Electric (115 Volt) Reciprocating Air Compressor

  • Fast #
  • Part #WEA6500
  • Item #11755974
  • Manufacturer Part #EA-6500
3.4 out of 5 Customer Rating
Eagle

2 HP 20Gal 125 Max PSI Oil-Free Single Stage Portable Electric (115 Volt) Reciprocating Air Compressor

  • Fast #
  • Part #WEA6500
  • Item #11755974
  • Manufacturer Part #EA-6500
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Silent Series: Rated at 53 dB from 25 feet away; softer than most conversations
  • Life expectancy more than 4 times longer than most oil-free air compressors
  • 2-HP Running & 2.5-HP (Peak) Motor: Draws only 14 amps, works on most household 115V outlets
  • Oil-Free Double Piston Pump System: Produces 6 CFM at 90 PSI; 7.9 CFM at 40 PSI with a 50% duty cycle
  • Oil-free system requires no pump maintenance
  • Top-Mounted Control Panel: Dual gauges to monitor tool & tank pressure at a glance
  • Two 1/4" air hose quick connectors for fast tool changes
  • Oversized regulator knob is easy to use, even wearing work gloves
  • Requires Certification
Dimensions & Measurements
Capacity
20 gal
Height
45-15/16 in
Length
21-5/8 in
Weight
132 lb
Width
18-11/16 in
Characteristics & Features
Tank Style
Hotdog
Electrical & Operational Information
AMP
14
Decibel Rating (dB)
53 dB
Horsepower
2 hp
Phase
Single Phase
Power Source
Electric
Volts
115V
Warranty & Product Information
Product Type
Hose
Type
WEA6500