This product requires certification to purchase.

2.5 HP 6 Gal 125 Max PSI Single-Stage Portable Electric (115 Volt) Reciprocating Air Compressor

Eagle

2.5 HP 6 Gal 125 Max PSI Single-Stage Portable Electric (115 Volt) Reciprocating Air Compressor

  • Fast #
  • Part #WEA6000
  • Item #11755973
  • Manufacturer Part #EA-6000
5 out of 5 Customer Rating
Eagle

2.5 HP 6 Gal 125 Max PSI Single-Stage Portable Electric (115 Volt) Reciprocating Air Compressor

  • Fast #
  • Part #WEA6000
  • Item #11755973
  • Manufacturer Part #EA-6000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Silent Series: Rated at 53 dB from 25 feet away; softer than most conversations
  • Life expectancy more than 4 times longer than most oil-free air compressors
  • 2.5-HP Peak Motor: Draws only 8 amps, works on most household 115V outlets
  • Oil-Free Double Piston Pump System: Produces 6 CFM at 90 PSI; 7.9 CFM at 40 PSI
  • Oil-free system requires no pump maintenance and 50% duty cycle
  • Top-Mounted Control Panel: Dual gauges to monitor tool and tank pressure at a glance
  • Two 1/4" air hose quick connectors for fast tool changes
  • Oversized regulator knob is easy to use, even wearing work gloves
  • Requires Certification
Dimensions & Measurements
Capacity
6 gal
Height
20 in
Length
31-1/8 in
Weight
96 lb
Width
20-1/2 in
Characteristics & Features
Tank Style
Hotdog
Electrical & Operational Information
AMP
8
Decibel Rating (dB)
53 dB
Horsepower
2.5 hp
Phase
Single Phase
Power Source
Electric
Volts
115V
Warranty & Product Information
Product Type
Air Dryer
Type
WEA6000
UPC
020791503924