This product requires certification to purchase.

2000 lbs. Drum Modular Platform with Drain in Yellow

Eagle

2000 lbs. Drum Modular Platform with Drain in Yellow

  • Fast #
  • Part #E1633D
  • Item #4623883
  • Manufacturer Part #1633D
4.1 out of 5 Customer Rating
Brand image
Eagle

2000 lbs. Drum Modular Platform with Drain in Yellow

  • Fast #
  • Part #E1633D
  • Item #4623883
  • Manufacturer Part #1633D
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • High-Performance Plastic Construction
  • Chemical Resistant
  • Impact Durability for long life
  • Drain Included
  • Spill Capacity of 12 gal
  • Capacity: (1) 55 gallon drum
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
15 gal
Depth
6-1/2 in
Height
6-1/2 in
Length
26 in
Lift Capacity
2000 lb
Weight
16 lb
Width
26-1/4 in
Characteristics & Features
Color Finish Name
Yellow
Material
Plastic
Platform Type
Spill Pallet
Warranty & Product Information
BAA Compliant
No
UPC
048441004911