This product requires certification to purchase.

24 x 24 in. Drain Cover in Red

Eagle

24 x 24 in. Drain Cover in Red

  • Fast #
  • Part #ET8722
  • Item #14268522
  • Manufacturer Part #T8722
3.5 out of 5 Customer Rating
Brand image
Eagle

24 x 24 in. Drain Cover in Red

  • Fast #
  • Part #ET8722
  • Item #14268522
  • Manufacturer Part #T8722
3.5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Easy to use
  • Easy to clean
  • Reusable
  • High-vis Red color
  • Requires Certification
Dimensions & Measurements
Depth
27 in
Height
6 in
Length
7 in
Width
7 in
Characteristics & Features
Color Finish Name
Red
Material
Polyester
Material Type
Polyurethane
Warranty & Product Information
Product Type
Spill Control
Type
JT8722
UPC
048441007332