This product requires certification to purchase.

24 x 4 in. Steel Bumper Post in Yellow

Eagle

24 x 4 in. Steel Bumper Post in Yellow

  • Fast #
  • Part #E1742
  • Item #4420607
  • Manufacturer Part #1742
5 out of 5 Customer Rating
Brand image
Eagle

24 x 4 in. Steel Bumper Post in Yellow

  • Fast #
  • Part #E1742
  • Item #4420607
  • Manufacturer Part #1742
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Bollard posts add protection to your facility and prevent damage to items that have a fixed position
  • Durable baked-on powder coat in safety yellow to provide high visibility
  • Constructed of 1/4 in. thick steel (sched 40) and mounted on 3/8 in. steel plates
  • Pre-drilled holes of 3/4 in. for easy installation
  • Black HDPE post caps are included and can be removed to fill posts with concrete for extra protection
  • Color: Yellow
  • Requires Certification

Documents

Dimensions & Measurements
Depth
9 in
Height
24 in
Length
4-1/2 in
Weight
35 lb
Width
4 in
Characteristics & Features
Color Finish Category
Yellows
Color Finish Name
Yellow
Material
Steel, Stainless Steel
Material Type
316
Warranty & Product Information
ANSI
No
ASME
No
ASTM
No
BAA Compliant
No
UPC
048441000852