This product requires certification to purchase.

36 in. Polyethylene and Steel Round Bollard Post

Eagle

36 in. Polyethylene and Steel Round Bollard Post

  • Fast #
  • Part #E1743
  • Item #7965821
  • Manufacturer Part #1743
5 out of 5 Customer Rating
Brand image
Eagle

36 in. Polyethylene and Steel Round Bollard Post

  • Fast #
  • Part #E1743
  • Item #7965821
  • Manufacturer Part #1743
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Provide protection by creating barriers
  • Separate traffic areas from your machinery or vehicles
  • Guard is made of 1/8 in. (.32 cm.) thick Schedule 10 steel
  • Mounted on 3/8 in. (.95 cm.) steel plates with pre-drilled holes
  • Requires Certification

Documents

Dimensions & Measurements
Depth
4-1/2 in
Height
36 in
Weight
45 lb
Characteristics & Features
Color Finish Category
Yellows
Color Finish Name
Yellow
Material
Plastic, Steel
Material Type
Polyethylene
Warranty & Product Information
Type
E1743
UPC
048441008803