This product requires certification to purchase.

36 x 5 in. Portable Poly Dockplate

Eagle

36 x 5 in. Portable Poly Dockplate

  • Fast #
  • Part #E1797
  • Item #4420615
  • Manufacturer Part #1797
4.9 out of 5 Customer Rating
Brand image
Eagle

36 x 5 in. Portable Poly Dockplate

  • Fast #
  • Part #E1797
  • Item #4420615
  • Manufacturer Part #1797
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Lightweight, ergonomic design is easy to use
  • Beveled entry and exit edges
  • Two integrated handles for easy handling
  • Built-in handles
  • Aluminum legs
  • Yellow
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1 in
Height
5 in
Length
36 in
Lift Capacity
750 lb
Thickness
1 in
Weight
40 lb
Width
48 in
Characteristics & Features
Color Finish Name
Yellow
Handle Type
Recessed
Installation Type
Portable
Material
Plastic
Material Type
HDPE, Polyethylene
Tool Type
Dock
Work Load Limit
750 lb
Warranty & Product Information
ASME
No
ASTM
No
BAA Compliant
No
UPC
048441004225