This product requires certification to purchase.

4 Drum Pallet without Drain in Black

Eagle

4 Drum Pallet without Drain in Black

  • Fast #
  • Part #E1645BND
  • Item #14269389
  • Manufacturer Part #1645BND
3.7 out of 5 Customer Rating
Brand image
Eagle

4 Drum Pallet without Drain in Black

  • Fast #
  • Part #E1645BND
  • Item #14269389
  • Manufacturer Part #1645BND
3.7 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Excellent chemical resistance
  • High impact durability
  • UV Protected
  • Most models available with and without a drain
  • Requires Certification
Dimensions & Measurements
Depth
53 in
Height
9 in
Length
53 in
Width
53 in
Characteristics & Features
Color Finish Name
Black
Material
HDPE
Material Type
High Density Polyethylene
Warranty & Product Information
Product Type
Spill Control
Type
J1645BND
UPC
048441004713