This product requires certification to purchase.

42 x 8 in. Column Protector in Yellow

Eagle

42 x 8 in. Column Protector in Yellow

  • Fast #
  • Part #EAG1708
  • Item #1438889
  • Manufacturer Part #1708
5 out of 5 Customer Rating
Brand image
Eagle

42 x 8 in. Column Protector in Yellow

  • Fast #
  • Part #EAG1708
  • Item #1438889
  • Manufacturer Part #1708
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • HDPE with UV inhibitors
  • Straps included
  • Key lock to prevent slippage
  • Requires Certification

Documents

Dimensions & Measurements
Depth
24 in
Height
42 in
Length
24 in
Weight
40 lb
Width
24 in
Characteristics & Features
Color Finish Category
Yellows
Color Finish Name
Yellow
Material
Plastic
Material Type
HDPE, Polyethylene
Warranty & Product Information
ANSI
No
ASME
No
ASTM
No
BAA Compliant
No
UPC
048441000296